Shop All Anti-slip tapes, Treads & Stair Nosings
Totaltools
FOV168BRG Brown Soffit Vent; 8 x 16 in.
Mfr # TO564792
Zoro # G903976881
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO564792
- Zoro # G903976881
- UPC # 723902252161
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Features
- Size - 8 x 16 in.
- Color - Brown.
- Soffit vent.
- With 0.13 in. Mesh.
- Dimension - 3.38 x 0.25 x 8 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rescue Hook, 8 ft, Fiberglass with Aluminum Bronze Allow Head (24403)
- BOGS FOOTWEAR Size 10 Men's Steel Rubber Boot, Black (69172-001 M 10)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, D, Mesh, 8inH, Brown, PR (CA9582)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-NG-I4)
- ZORO SELECT Marking Tape, Solid, Yellow, 3" W (ZMC3YL-100)
- HANDI TREADS Stair Nosing, Gray, 48" W, 2-3/4" D (NSN122748GY0)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58253)
- STAIRMASTER 11" Stair Tread 4'6" Black (511-BLA46)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- Totaltools Anti-slip tapes, Treads & Stair Nosings