Shop All Definite Purpose Contactors
Totaltools
Definite Purpose Contactor; 40 amp; 2 Pole 120 V
Mfr # TO1411651
Zoro # G204016828
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO1411651
- Zoro # G204016828
- UPC # 750071309532
- Country of Origin China
- Category Definite Purpose Contactors
Description
Discover a variety of magnetic contactors and related needed items at Zoro find theDefinite purpose, hoist and IEC magnetic contactors you need that have between 1 and 12 poles and come in different volts depending on planned use. Here are some important details for Relay And Control Corp.Definite Purpose Contactor.
Specifications- Full Load Amps: 40
- Number of Poles: 2
- Coil Volts: 120 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, Mega Bolt-Down, 250A, Carded (0MEG250.XP)
- EATON FrntAux SeqA, 2NO/2NC, For XT Mini Contact (XTMCXFA22)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- ZORO SELECT Wall Switch, White, 1-Pole Type, 1 to 2 HP (RSD115W)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNZ0)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 120A (DPC-120A3P120)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330A)
- EATON CUTLER-HAMMER 104-120V-Ac 30A Amp 15Hp Ac Contactor (C25DND330A)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 75A (8910DPA72V14)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- WHITE-RODGERS Contactor (120-907)
- Totaltools Contactors & Contacts