Shop All Shears, Pruners & Loppers
Totaltools
8 in. Green Thumb Medium Duty Deluxe Bypass Pruner
Mfr # TO864975
Zoro # G503793567
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO864975
- Zoro # G503793567
- UPC # 753153408680
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Ergonomic tpr grip
- Safety lock
- Thumb Color: Green
- Size: 8"
- Cutting Capacity: 0.625"
- Warranty: 10 Year
- Country of Origin: Viet Nam
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- ILC Replacement for Power Wheels Fjj63 Ford F150 Raptor Front RIM SET FOR Ford F150 (fjj63) (blk (FJJ63 FORD F150 RAPTOR FRONT RIM SET FOR FORD F15)
- SIMPSON Hot Water Hose, 3/8 in. D, 200 Ft (41115)
- FISKARS PWR Gear 25 By Lopper (394771-1002)
- ULTRALAST Ultralast TOOL-928 Replacement 9.6V Dewalt 2000mAh Power Tool Battery (TOOL-928)
- CLASSIC ACCESSORIES Traditional Bypass Pruner (VE2522448)
- FISKARS Micro Tip Pruning Snips (399240-1003)
- GARDENCARE Swiss Style Hand Pruner 1 in Cut Die Cast Steel 85 in (GA20272)
- WETSEL Fiskars Big Grip Knife Model 7079 6935 (410376)
- CORONA TOOLS Bypass Lopper, 1-1/2 In, Forged Steel (WL 3351)
- Totaltools Shears, Pruners & Loppers