Shop All PVC Pipe Fittings
Totaltools
405-001 1 in. Close PVC Schedule 80 Nipple; Pack Of 10
Mfr # TO602631
Zoro # G703897393
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO602631
- Zoro # G703897393
- UPC # 723902335925
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Size - 1 in.
- Close PVC Schedule 80 Nipple.
- Pack of 10.
- Dimension - 1.75 x 1.5 x 1.38 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Connector, 5/16 In., 1/8 In., PK10 (5RKZ0)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- ANVIL 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039805)
- ZORO SELECT Washing Machine Valve, Dual, 1/2 In (1RLR9)
- HOMEWERKS MALE ADPATER 1"" COMPRES (511-46-1-1B)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 PVC Tee (PVC 02400 1200HA)
- ZORO SELECT PVC Double Wye, Hub, 4 in Pipe Size (05841)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (P116-040)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 1-1/2 in Pipe Size (1WKD8)
- KEENEY MFG FLUSH CLEANOUT PLG 3"" (PVC 00110 0800)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 3/4 in Pipe Size (801-248)
- Totaltools PVC Pipe Fittings