Shop All Shears, Pruners & Loppers
Totaltools
26 in. Green Thumb Bypass Lopper
Mfr # TO833998
Zoro # G303793651
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO833998
- Zoro # G303793651
- UPC # 753153408598
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Lightweight aluminum handles
- Soft tpr grips
- Black powder coated blade
- Thumb Color: Green
- Finish: Black Powder Coated
- Size: 26"
- Cutting Capacity: 1"
- Warranty: 10 Year
- Country of Origin: Viet Nam
- Weight: 15.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Bag With Mixers (81776900)
- XPOSE SAFETY 15 ft x 15 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1515-A)
- JOHN DEERE COMPOST FORK 5TN D-HNDL (BPJ-5D-JD)
- BRIGGS & STRATTON Kit-Chemical Inject (317787GS)
- CORONA TOOLS Pruner Bypass Nonstick Blade (BP 3214D)
- SILKY SAWS Silky ZUBAT 330 Hand Saw Large teeth (270-33)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- CORONA TOOLS Pivot Bolt, Nut/Segment, BP6340, BP6360 (6360-3C)
- SURTEK Forged hand pruning shears 8" (T07)
- MILWAUKEE TOOL M18 FUEL™ 10" Pole Saw Attachment QUIK-LOK™ (49-16-2720)
- NOTCH 18 Pole Saw Set with 15in Blade (40207)
- Totaltools Shears, Pruners & Loppers