Shop All Air Nailers & Staplers
Totaltools
21 Degrees Full Head Framing Nailer
Mfr # TO116336
Zoro # G104005809
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totaltools
- MFR # TO116336
- Zoro # G104005809
- UPC # 654204563689
- Country of Origin China
- Category Air Nailers & Staplers
Description
The s PFN 2190 Full Head Framing Nailer is constructed of die-cast magnesium for lightweight usability. The 2190 is extremely durable and is one of the most dependable guns on the market without the high cost factor. The driver blade is constructed of very tough heat treated one piece hardened steel. The cylinder is constructed of anodized aluminum and oil less Non-Stick o-rings for extended life. The Full Head Framing Nailer has the capability to fire any 21 degree nails ranging in 2" to 3 1/2" that is plastic collated. The 2190 also has interchangeable triggers for single or contact firing making it ideal for the homeowner and contractor alike. This gun is ideal for: wall framing, sub-floors, roof decking, basement remodels, fencing construction, pallet building or outdoor projects. Pneumatic Nailers are manufactured under strict guidelines to ensure professional quality. Each gun is tested before it is approved for shipping and is backed by the 7 year warranty, making the Full Head Framing nailer the best value in this category.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- STANLEY Beam Level, 48", Magnetic (43-549)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #54 (C23380)
- KD TOOLS 1/2" Drive Hex Impct Sckt, Metric, 6 pt, 1/2"Dr, 7 pcs, Metric (84940)
- TOOL TIME CORPORATION Nailer Brad 18 Gauge 1/4In Air BTFP12233 (TO109550)
- NUMAX S2-118G2 Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler (S2-118G2)
- AIR LOCKER Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI (AP900)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- FREEMAN PMPN Pneumatic Mini Palm Nailer with Magnetic Tip (PMPN)
- DEWALT 16 GA Precision Point(TM) Finish Nailer (DWFP71917)
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- Totaltools Air Nailers & Staplers