Shop All Pneumatic Nails
Totaltools
16G. Straight Finish Nail 2 in. 1K Blister Pack
Mfr # TO807938
Zoro # G103901652
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO807938
- Zoro # G103901652
- UPC # 753153241034
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Finishing Nail |
Description
's 16-Gauge 2 Inch Straight Finish Nails are an excellent choice for your finishing needs. Straight finish nails are specially designed for finer wood pieces such as cabinets, casements, trim, and moldings. These finish nails are the pinnacle of quality and value. Solid steel construction; Glue collated; 1000 count box. Compatible with most 16-gauge straight finish nailersDimension: Length:3 Height:12,li>Width:10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, SS, 5/16x3 L, PK5 (WWG-CLPS-156)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK (M51060.100.0060)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2021-SS)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head (BT1350B-1M)
- AIR LOCKER Collated Brad Nail, 1-3/4 in L, 18 ga, Plain, Brad Head, 5000 PK (AL45)
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.00)
- PORTER-CABLE Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18100)
- PORTER-CABLE Collated Finishing Nail, 1-3/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16175)
- SIMPSON STRONG-TIE Collated Metal Connector Nail, 1-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head (N8HDGPT500)
- Totaltools Pneumatic Nails