Shop All Snow Brushes
Totaltools
14015 54 in. Avalanche Snow Broom
Mfr # TO327089
Zoro # G303738195
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO327089
- Zoro # G303738195
- UPC # 661541398911
- Country of Origin China
- Category Snow Brushes
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Constructed of power coated steel and ABS plastic
- Pivoting broom & squeegee head
- Extends out to 54" to reach areas on large vehicles
- Has an aggressive blade to break through thick ice
- Has added leverage positions for directing more pressure to the blade
- Size: 54 in
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM RAIN WAND 16"" (10-13860)
- JORGENSEN Soft E-Collar, X-Large (37122)
- A.R. NORTH AMERICA Kit Rail Low XW (AR2748)
- ORBIT 5Pk 1/4"Shut Off Valve (67404)
- SUBZERO ICE SCRPR/SNOW BRUSH 24in. (523FB)
- FROSTBITE Swivel Snow Brush, 36 (074-19636)
- HOPKINS 22 Ice Ripper Snowbrush (16024)
- SUBZERO Swivel Head Snow Brush, 38 In. L (14035)
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- SUBZERO Snow Brush, Swivel Head, 54 In. (14015)
- Totaltools Snow Brushes