Shop All Cold Weather Gloves
Totaltools
1132XX XX Large Insulated Winter Glove
Mfr # TO150989
Zoro # G803850793
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO150989
- Zoro # G803850793
- UPC # 654204841152
- Country of Origin China
- Category Cold Weather Gloves
Description
Features
- Color: Gold
- Gender: Men''s
- Size: 2X-Large
- Material: Leather
- Glove Style: Driver
- Product Type: Gloves
- Heat Resistant: No
- Leather Palm: Yes
- Knuckle Strap Protection: No
- Lined: No
- Reinforced Palm: Yes
- Stretchable: No
- Machine Washable: No
- Water Resistant: Yes
- Insulated: Yes
- Cuff Style: Ball and Tape
- Number in Package: 1 pair
- Contains Latex: No
- Thumb Patch: Yes
- Nonslip Grip: Yes
- Ball and tape wrist closure which prevents unwanted materials inside of glove
- Straight thumb with thumb shield bound hem
- Gunn cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reg Weight Blend Multicolor Small, PK12 (9642SM)
- FIREX Smoke Alarm with Removable Battery, Ionization Sensor, Audible Alert, Volume Level 85dB 10 ft (i4618)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 6XL (3882X6)
- DIAMOND VISIONS Assorted Fleece Winter Assorted Gloves (05-1260)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, Medium, Lime/Black (08-3710-10-M)
- CONDOR Cold Protection Gloves, Polyester Lining, M (2XRX9)
- BIG TIME PRODUCTS Mens True Grip Winter Extra Large Hi-Viz Yellow Glove (243615)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M (9690M)
- Totaltools Cold Weather Gloves