Shop All Tool Belts & Pouches
Totaltools
11 Pin Square Base Plug-in Relays
Mfr # TO1411665
Zoro # G503915273
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totaltools
- MFR # TO1411665
- Zoro # G503915273
- UPC # 750071277107
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 11 Pin Square Base Plug-in Relays |
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Specifications- Full Load Amps: 10 Amp
- Number of Pins: 11 Pin
- Coil Volts: 110 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Angle Clamp, 90 Deg, 3-11/32 In Miter (64000)
- YELLOW JACKET 1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome (60610)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Black, Canvas, 1 Pockets (51A)
- ARSENAL BY ERGODYNE Pouch, Topped Bolt Bag Tool Pouch, Gray (13428)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (178234)
- DICKIES 8-Pocket Utility Pouch with 2" Web Belt (57054)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- KLEIN TOOLS Tool Pouch, Modbox, 6-Pocket (55830MB)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (5196)
- Totaltools Tool Belts & Pouches