Shop All Tool Storage Parts
Totaltools
1 in. Steel Nipple Caddy Tray with 50 Piece Capacity; 14.12 x 7.75 x 6.5 in.
Mfr # TO1584569
Zoro # G004062599
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO1584569
- Zoro # G004062599
- UPC # 780997767017
- Country of Origin China
- Category Tool Storage Parts
Description
1 in. Steel Nipple Caddy Tray with 50 Piece Capacity
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.
Features- Steel construction
- Baked epoxy finish
- Push away handles
- Nipple storage range - close-6"
- 50 piece capacity
- Material: Steel
- Size: 1 in.
- Capacity: 50 Piece
- Dimension: 14.12 x 7.75 x 6.5 in.
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- GS TOOLING CAT40 14 x 250 End Mill Holder (531002)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- STANLEY TOOLBOX CANTILEVER 18"" (FMST18001)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- WEN 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (WE7462)
- HOPKINS - F3 BRANDS Hopkins - F3 Brands 05068 3 Piece Plastic Funnel Set (5068)
- ISN ISN SES900WF 19" x 25" Flexible Wire Magnet (SES900WF)
- ELK PRODUCTS Elk Products ELKTRG1640 16.5 VAC 45 VA Resettable Xfm - White (ELKTRG1640)
- Totaltools Hand Tool Parts