Shop All Serving Utensils
Totally Bamboo
Totally Bamboo 20-2074 14 in. Bamboo Spaghetti Server
Mfr # 194849
Zoro # G803850380
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totally Bamboo
- MFR # 194849
- Zoro # G803850380
- UPC # 875118002884
- Country of Origin China
- Category Serving Utensils
Description
Features
- Bamboo Spaghetti Server.
- Size - 14 in.
- Dimension - 14 x 2.75 x 0.75 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Oven Element 236V 10000W (142170-2)
- SERVER Bottle, Squeeze, Hi Temp, 16 Oz For Products - Part# Ser86809 (SER86809)
- J.A. HENCKELS INTERNATIONAL Pizza Cutter, Stainless Steel (12901-000)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- TOTALLY BAMBOO 5Pc Bamb Utensil Set (20-2069)
- MERCER CUTLERY Plating Kit, 8 pcs. (M35149)
- CRESTWARE Slotted Spoon, Stainless Steel, 13 in. L (SL13)
- CARLISLE FOODSERVICE Solid Short Handle, 6 oz., Blk, PK12 (493003)
- REMCO Food Hoe, Blue, 8x11 in, Nylon (29003)
- CARLISLE FOODSERVICE Floor Scrub w/Polyprop Bristle, 10", PK12 (3619714)
- VOLLRATH Pom Tong, L 6 In (47106)
- Totally Bamboo Serving Utensils