Shop All Serving Utensils
Totally Bamboo
Totally Bamboo 20-2073 14 in. Bamboo Ladle
Mfr # 194848
Zoro # G003850357
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totally Bamboo
- MFR # 194848
- Zoro # G003850357
- UPC # 875118002877
- Country of Origin China
- Category Serving Utensils
Description
Features
- Bamboo Ladle.
- Size - 14 in.
- Dimension - 14 x 3.62 x 2 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOJIRUSHI COFFEE LID, BLACK (7-SHD-P021)
- PRINCE CASTLE Motor 200/240 W/Mnt Brkt/Fan (197-119S)
- GE Element, 6-Inch (WB30X359)
- TAYLOR Taylor 1" Standard Grade Dial Instant Read Thermometer/Glo Thermometer (6092N)
- TOTALLY BAMBOO 5Pc Bamb Utensil Set (20-2069)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- TABLECRAFT Bl Cutting Board, .5" Thick, 18"X24" (CB1824BLA)
- VOLLRATH Ladle, Cap 6 Oz (46816)
- DEXTER RUSSELL Pierced Vegetable Server 9 In (31434)
- CRESTWARE Medium Course Grater, Plastic, 13 in. W (KN202)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- Totally Bamboo Serving Utensils