Shop All Flatware
Totally Bamboo
Totally Bamboo 20-2003 9.75 in. Bamboo Twist Chopsticks; 5 Count
Mfr # 194841
Zoro # G203951380
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totally Bamboo
- MFR # 194841
- Zoro # G203951380
- UPC # 851814000171
- Country of Origin China
- Category Flatware
Description
Features
- 5 Count.
- Bamboo Twist Chopsticks.
- Size - 9.75 in.
- Dimension - 9.75 x 0.25 x 0.25 in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Refrigerator Water Filter Cup O-Ring (218904301)
- CHEFS OWN Chef's Own Beef Flavor Granular Base 25lbs (03076FCFP)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10463)
- GE Radiant Surface Element (WB30T10130)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- WALCO Dinner Knife, Length 9 1/4 In, PK12 (WL91451)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL9105)
- GIBSON Gibson 53529.16 Sensations II Plastic Handle Flatware; Red - 16 Piece (53529.16)
- BON CHEF Aspen, Dinner Knife, Solid Handle, Mirror Finish, 13/0, 9.38" , set of 12 (S3211)
- BON CHEF Apollo, Teaspoon, Mirror Finish, 18/0, 5.98" , set of 12 (SBS3600)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WLPAC24)
- Totally Bamboo Flatware