Shop All Wheel & Tire Cleaners
Total Solutions
Tire/Wheel Cleaner, 5 gal., Pail
Mfr # 4135005
Zoro # G1873002
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal.
- VOC Content <6.5%
- Appearance Blue Liquid
- Container Type Bottle
- For Use With Automatic Car Washes or for Manual Car Washing- All Tires, White walls, Stainless steel, Aluminum, Wire wheels, Chrome wheels, Plastic hubcaps, Magnesium wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4135005
- Zoro # G1873002
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 5 gal. |
Details
Item | Tire/Wheel Cleaner,5 gal.,Pail |
VOC Content | <6.5% |
Appearance | Blue Liquid |
Container Type | Bottle |
For Use With | Automatic Car Washes or for Manual Car Washing- All Tires, White walls, Stainless steel, Aluminum, Wire wheels, Chrome wheels, Plastic hubcaps, Magnesium wheels |
Description
Tire/Wheel Cleaner,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Keylocking Flush/Knob Latch - Black Plastic (93-303)
- WEATHERHEAD Female Connector, 1/8-27, 1/4 In Tube Sz (1466X4)
- LISLE Oil Filter Strap Wrench, 2-3/8"x2-5/8" (54400)
- SNAP-LOC Tow Strap, 3333 lb. WLL, 2 in. W, Red (SLTT230K10R)
- WESTLEYS Black Magic Bleche-White Tire Cleaner 32 oz (120066)
- WIZARDS Wizards 11033 Shine Master Polish and Sealant - 16 oz. (11033)
- BLACK MAGIC Wheel Cleaner 23 oz (BM41023)
- MEGUIARS WHEEL & TIRE CLEANDR HOT RIMS COOL CARE (MGG-9524)
- CAR DEALER DEPOT Blue Diamond Premium Dressing, Thick, Spray On Walk Away: 5 Gallon (216-05)
- BULLSNOT ShineABull Tire Butter a Conditioner- CA (10899017)
- MEGUIARS WAX For All Wheel And Brake Finishes, 24 Ounce Spray Bottle (G180124)
- Total Solutions Wheel & Tire Cleaners