Shop All Wheel & Tire Cleaners
Total Solutions
Tire/Wheel Cleaner, 1 gal., PK4
Mfr # 4135041
Zoro # G1872880
product price: $43.89
/pk 4, $10.97/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Blue Liquid
- Container Size 1 gal.
- VOC Content <6.5%
- Container Type Bottle
- For Use With Automatic Car Washes or for Manual Car Washing- All Tires, White walls, Stainless steel, Aluminum, Wire wheels, Chrome wheels, Plastic hubcaps, Magnesium wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4135041
- Zoro # G1872880
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 1 gal. |
Details
Appearance | Blue Liquid |
Item | Tire & Wheel Cleaner |
VOC Content | <6.5% |
Container Type | Bottle |
For Use With | Automatic Car Washes or for Manual Car Washing- All Tires, White walls, Stainless steel, Aluminum, Wire wheels, Chrome wheels, Plastic hubcaps, Magnesium wheels |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Universal Cement, 8 oz. (12-086)
- ASTRO PNEUMATIC Digital Lcd Wide Range Positive/Ground C (AST7767)
- AFTERMARKET 61385 New Cab Heater Fan for Maradyne 9000 Series Heaters 12V 24V 32V And 36V (M-61385)
- ANCRA CARGO 2" X 20' Vehicle Recovery Strap W/Sewn Loops (800-220)
- TOTAL SOLUTIONS Tire/Wheel Cleaner, 5 gal., Pail (4135005)
- X-TRA SEAL Tire Buffer/Cleaner, Can, 32 oz, Liquid, Clear (14-100)
- ARMOR ALL Armor All Tire Shine18Oz (9938W)
- GRIOTS GARAGE Wheel Cleaner, 22 oz. (10970)
- MEGUIARS Meguiar's G9524 Hot Rims All-Wheel Cleaner - 24 oz. (G9524)
- MEGUIARS Hyper Dressing I Gallon (D17001)
- EAGLE 1 Tire Swipe, Black/Yellow, Foam Pad, PK2 (E15010602)
- Total Solutions Wheel & Tire Cleaners