Shop All Wheel & Tire Cleaners
Total Solutions
Tire Dressing, 1 gal., PK4
Mfr # 2905041
Zoro # G1872363
product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VOC Content <1.0% by wt.
- Container Size 1 gal.
- Container Type Bottle
- Appearance Milky liquid
- For Use With Car sales offices, Detailing shops, Car washes, Maintenance garages, Professional restoration operations/classic car clubs, Rubber tires, Whitewalls, Rubber and plastic bumpers, Moldings, Mud flaps, Air dams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2905041
- Zoro # G1872363
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 1 gal. |
Details
VOC Content | <1.0% by wt. |
Item | Tire Dressing |
Container Type | Bottle |
Appearance | Milky liquid |
For Use With | Car sales offices, Detailing shops, Car washes, Maintenance garages, Professional restoration operations/classic car clubs, Rubber tires, Whitewalls, Rubber and plastic bumpers, Moldings, Mud flaps, Air dams |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Lau 1/2" Bore Interchangeable Hub for 3-Blade and 4-Blade Propellers (1/2 HUB)
- VELVAC Female Vented Non-Locking Cap, 4" (600180)
- NU-DI Probe Kit (300-420539)
- ARNOTT Air Suspension Strut, As-2786 (AS-2786)
- TOTAL SOLUTIONS Tire/Wheel Cleaner, 5 gal., Pail (4135005)
- TRU-FLATE Tire Buffer/Cleaner, Non-Flammable, 32 Oz (12-092)
- MEGUIARS All-Season Dressing - Gal (D16001)
- HTI Tire Dressing Applicator - Crescent (12/Sleeve) Pk (TDA1)
- MEGUIARS WAX High Gloss Tire Coating, 24 Ounce Spray Bottle (G12024)
- BLUE MAGIC Tire Shine, 15 Oz., Aerosol (680-06)
- MEGUIARS Meguiar's Hot Rims Black Wheel Cleaner - 24oz (G230524)
- Total Solutions Wheel & Tire Cleaners