Shop All Floor Cleaners and Maintainers
Total Solutions
Stain Absorbent, Liquid, RTU, 1 qt.
Mfr # 1595003
Zoro # G6146305
original price:
$10.91
4% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 qt
- Color White
- Fragrance Citrus
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 1595003
- Zoro # G6146305
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Stain Absorbent |
Form | Liquid |
Color | White |
Fragrance | Citrus |
Container Type | Bottle |
Recommended Dilution | Ready to Use |
RTU Yield per Container | 18 to 22 sq ft |
pH Range | 9 to 11 |
VOC Content | 1% |
Standards | EPA Registered, NFPA, SARA |
Flash Point | 200 Degrees F |
Primary Chemical | Alcohol |
Cleaner Form | Liquid |
Nonflammable | Yes |
For Floor Type | Asphalt, Concrete, Wood |
Maximum Drying Time | 3 hr |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Minimum Drying Time | 3 hr |
pH Value | Alkaline |
Biodegradable | Yes |
pH Level | 10 |
Rinse Required | No |
Description
Stain Absorbent, Cleaner Form Liquid, Container Size 1 qt, Container Type Bottle, For Floor Type Asphalt, Concrete, Wood, Maximum Drying Time 3 hr, Minimum Drying Time 3 hr, pH Level 10, pH Value Alkaline, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards EPA Registered, NFPA, SARA, Color White, Flash Point 200 Degrees F, Fragrance Citrus, VOC Content 1 Percent, Primary Chemical Alcohol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUDE WIPES Disposable Wet Wipes 8 pk, 8PK (QDS-FP-08)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 129X)
- IMPACT PRODUCTS 5 gal White, Polyethylene (5515)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- TOTAL SOLUTIONS Stain Absorbent, Liquid, RTU, 1 gal. (1595041)
- BOARDWALK PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle (BWK 4814EA)
- PROTOCHEM LABORATORIES Neutral Floor Cleaner Concentrate, 30 gal., Drum (PC-49-30)
- REJUVENATE No Scent Stone and Tile and Laminate Cleaner 32 oz Liquid (RJ32STLFC6)
- ZEP Fresh Scent Hardwood & Laminate Floor Cleaner Liquid 32 oz (ZUHLF32)
- AQUA CHEMPACS Neutral Floor Cleaner, 30 per pk., Bucket (4-2210)
- REJUVENATE All Floors Restorer, Clear, 32 oz (RJ32F)
- Total Solutions Floor Cleaners and Maintainers