Shop All Floor Cleaners and Maintainers
Total Solutions
Stain Absorbent, Liquid, RTU, 1 gal.
Mfr # 1595041
Zoro # G6151923
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Color White
- Fragrance Citrus
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 1595041
- Zoro # G6151923
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Stain Absorbent, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Asphalt, Concrete, Wood, Maximum Drying Time 3 hr, Minimum Drying Time 3 hr, pH Level 10, pH Value Alkaline, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards EPA Registered, NFPA, SARA, Color White, Flash Point 200 Degrees F, Fragrance Citrus, Maximum Coverage Area 352 sq ft, Minimum Coverage Area 288 sq ft, VOC Content 1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue (87035)
- VIKAN 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Orange, Plastic (42377)
- IMPACT PRODUCTS Impact Products IMP6G26353G Plastic Sidepress Squeeze Wringer & Bucket Combo; Gray (IMP6G26353G)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Blue, PK24 (KCC 83620)
- TOTAL SOLUTIONS Stain Absorbent, Liquid, RTU, 1 qt. (1595003)
- HOLLOWAY HOUSE Quick Shine Gloss Floor Finish Liquid 27 oz (77777-5)
- ZEP Z-Tread Buff-Solution Spray, Neutral, 1 qt Bottle, PK12, 12PK (1041424)
- ARMSTRONG WORLD INDUSTRIES Armstrong Once 'N Done Resilient & Ceramic Floor Cleaner (FP00337406)
- OIL-DRI Mighty Green Sanded Sweeping Compound (L91050MG)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- HYGEA NATURAL Magic Finish Natural EnzymeBased Floor Cleaner Ready to use 24oz Spray 3 pack (HN-3001-3)
- Total Solutions Floor Cleaners and Maintainers