Shop All Mold & Mildew Removers
Total Solutions
Liquid 1 gal. Salt Rinse, Jug, 4 PK
Mfr # 7105041SAL
Zoro # G1874402
product price: $46.69
/pk 4, $11.67/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Cleaner Form Liquid
- Fragrance Cherry
- Container Type Jug
- Flash Point 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 7105041SAL
- Zoro # G1874402
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Item | Salt Rinse |
Color | Clear |
Cleaner Form | Liquid |
Fragrance | Cherry |
Container Type | Jug |
Flash Point | 200 Degrees F |
Standards | EPA Registered, NFPA, SARA |
Recommended Dilution | 1 to 3 oz per gal |
VOC Content | 1% |
Primary Chemical | Alcohol |
For Floor Type | Vinyl, Wood |
Maintenance Frequency | 1 Day |
pH Value | Acidic |
pH Level | 2 |
Biodegradable | No |
Description
Ice Melt Rinse Aid, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Vinyl, Wood, pH Level 2, pH Value Acidic, Concentrated, Recommended Dilution 1 to 3 oz per gal, Standards EPA Registered, NFPA, SARA, Color Clear, Flash Point 200 Degrees F, Fragrance Cherry, VOC Content 1 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mandarin Orange, 2 oz Aerosol, PK12 (FG402408)
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x6Ml, Black (B246)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 2 - 32 Ounce Bottles (DIY)
- ZEP Liquid 1 gal Can, 4 PK (ZUMILDEW128)
- BRIGHT BAY PRODUCTS, LLC Guardian Pool & Tile Cleaner, 32 oz. Bottle 1/Case - (P1032)
- WET & FORGET 1 gal. Indoor Mold and Mildew Disinfectant, Jug (802128)
- SPRAY & FORGET Roof Cleaner 32 oz Liquid (SF150)
- MALCO X14 16OZ Mildew Remover (260749)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- Total Solutions Mold & Mildew Removers