Shop All Air Fresheners & Odor Eliminators
Total Solutions
Lemon Sewer Sweetener, 1 gal., PK4
Mfr # 3715041
Zoro # G1872707
product price: $66.89
/pk 4, $16.72/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Lemon
- Color Yellow
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 3715041
- Zoro # G1872707
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 1 gal. |
Details
Fragrance | Lemon |
Color | Yellow |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Application | Controlling Offensive Odors in Sewage Plants, Lagoons, Aerators, Sewer Mains and Laterals and for Garbage Containers and Dumps |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 45 gal Trash Bags, 0.6 mm, 250 PK (GJO02151)
- TENNANT Contractor Tool Kit, Use w/5PFT3, 5PFT4 (190142)
- SCOTCH-BRITE Scouring Pad, Purple, 4-1/2" L, 3" W, PK24 (2020)
- QUICKCABLE Brass Side Terminal Brush, 5/16" hex in Handle Services (120122-2001)
- TOTAL SOLUTIONS 5 gal. Pail Cherry (3755005)
- MISTY Freshener, Handheld, Lemon Peel, 20 oz, PK12 (1001842)
- PROTOCHEM LABORATORIES Cucumber Melon Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131CM-1)
- TIMEMIST Plus Metered Aerosol Dispenser, 2.5" x 3.2" x 9", White, PK6 (TMS1048502)
- POO-POURRI Freedom Collection Golden Wheat/Grapefruit Scent Odor Eliminator 2 oz Liquid (BB7647)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, Solid, 7 oz, PK12 (DIA 35001)
- ZEP Odor & Waste Digester, Bucket, 5 gal, Liq (582935)
- Total Solutions Air Fresheners & Odor Eliminators