Shop All Degreasers
Total Solutions
Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK
Mfr # 5435003
Zoro # G1873842
product price: $55.75
/pk 12, $4.65/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 1 Qt
- Cleaner Form Liquid
- Fragrance Pleasant
- Color Hazy Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5435003
- Zoro # G1873842
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Container Size | (12) 1qt. |
Details
Item | Greaser Trap Maintainer |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Fragrance | Pleasant |
Color | Hazy Green |
Form | Liquid |
Description
Grease Trap Maintainer,1 qt.,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Green 24" Squeegee Head (77142)
- BOARDWALK 56 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (Z8648VNK)
- SPRAYWAY Orange Citrus Crazy Clean, 20oz, 12PK (SW985)
- NOBLES/TENNANT GASKET - RECOVERY TANK .5in FOAM, REPLACES TENNANT (630010)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- TOTAL SOLUTIONS Degreaser, 5 Gal Pail, Liquid, Colorless (1565005)
- WD-40 Degreaser, 15 Oz Aerosol Can, Liquid (300280)
- TOUGH GUY Degreaser, 32 Oz Bottle, Liquid, Purple (36XX40)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20 oz. Aerosol Can, Liquid, Clear, 12 PK (064)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- Total Solutions Degreasers