Shop All Degreasers
Total Solutions
Grease Trap Maintainer, 5 Gal Pail, Liquid, Hazy Green
Mfr # 5435005
Zoro # G1873851
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 Gal
- Cleaner Form Liquid
- Fragrance Pleasant
- Color Hazy Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5435005
- Zoro # G1873851
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Details
Item | Grease Trap Maintainer |
Container Type | Pail |
Cleaner Form | Liquid |
Fragrance | Pleasant |
Color | Hazy Green |
Degreaser Container Type | Pail |
Form | Liquid |
Description
Grease Trap Maintainer,5 gal.,Pail
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S.CHEMICAL Dish Tempura Detergent 1 gal. Jug, PK4 (057560.)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77345)
- THRIFT MARKETING 6 lbs Thrift Drain Cleaner (TH601415)
- RIDGID ProPack Wet/Dry Vacuum, 4.5 gal., 1-7/8" Hose Dia., Fine Dust Filter (4500RV)
- TOTAL SOLUTIONS Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (4245041)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- TOTAL SOLUTIONS Degreaser, 5 Gal Pail, Liquid, Colorless (1565005)
- NYCO Spray And Wipe Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Blue, 12 PK (NL212-Q12)
- MASTER CHEMICAL Solvent Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear (CLEANAMO/5)
- Total Solutions Degreasers