Shop All Degreasers
Total Solutions
Grease Trap Digestant, 50 lb. Box, Powder
Mfr # 5115050
Zoro # G1873459
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Cleaner Form Powder
- Degreaser Application Grease traps, Trickling filters, Digesters, Lagoons
- Fragrance Yeast-Like
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5115050
- Zoro # G1873459
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 50 lb. |
Details
Item | Grease Trap Digestant |
Container Type | Box |
Cleaner Form | Powder |
Degreaser Application | Grease traps, Trickling filters, Digesters, Lagoons |
Fragrance | Yeast-Like |
Form | Powder |
Description
Grease Trap Digestant,50lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Geranium Scent Organic Multi-Surface Cleaner Liquid 16 oz (13441)
- PERFORMANCE TOOL 12V Vacuum (W50012)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- TOTAL SOLUTIONS Degreaser, 5 Gal Pail, Liquid, Colorless (1565005)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- TOTAL SOLUTIONS Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (4245041)
- GREASED LIGHTNING Fresh Scent Cleaner and Degreaser 1 gal Liquid (22569245392)
- DYMON Degreaser, 12 Oz Aerosol Can, Liquid, White (36120)
- Total Solutions Degreasers