Shop All Landscape Fabric & Fertilizers
Total Solutions
Farm Digestant, 50lb
Mfr # 5165050
Zoro # G1873483
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 lb.
- Fragrance Yeast-Like
- Cleaner Form Powder
- Application It is a Bacterial Digestant Used in Farm Animal Manure Pits, Lagoons, Feed Lots and Pens; It Eliminates Odors, Reduces the Build-Up of Solids and Gases, Increases Pit Capacity, and Also Increases the Fertilizer Value of the Digested Manure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Solutions
- MFR # 5165050
- Zoro # G1873483
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 50 lb. |
Details
Fragrance | Yeast-Like |
Cleaner Form | Powder |
Application | It is a Bacterial Digestant Used in Farm Animal Manure Pits, Lagoons, Feed Lots and Pens; It Eliminates Odors, Reduces the Build-Up of Solids and Gases, Increases Pit Capacity, and Also Increases the Fertilizer Value of the Digested Manure |
Description
Farm Digestant,50lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO BATTERY BOX - DOUBLE END-TO-END (E/F/S) (55374)
- LITTLE GIANT Bed Pet Small Fleece (152235)
- SCOTTS MIRACLE GRO 4LB Bloom Booster (146002)
- CRAFTSMAN Replacement Spools, 0.065", PK3 (CMZST0653)
- TOTAL SOLUTIONS Farm Digestant, 1.75lb Jar, PK6 (5165003)
- MUTUAL INDUSTRIES Hardhat 4Pt Pin Lock Orange (3Pk) (M50100-45)
- GARDIEN 4ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40645)
- JOBES Fert Spikes Succlnt 12Pk (06703)
- SUN GRO Mix Orchid Bg 8 Qt (1411402 8 QT P)
- SGW EVERLAST SGW Everlast EVERSPR8215X1 Everglade Spring Pro 12 x 180 x 1.88 in. Artificial Turf (EVERSPR8215X1)
- GCI Contractor's Choice 4oz Heavy Duty Non-Woven Landscape/Flter Fabric 4'x50' (40045B)
- Total Solutions Landscape Fabric & Fertilizers