Shop All Landscape Fabric & Fertilizers
Total Solutions
Farm Digestant, 25lb
Mfr # 5165025
Zoro # G1873501
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 lb.
- Fragrance Yeast-Like
- Application It is a Bacterial Digestant Used in Farm Animal Manure Pits, Lagoons, Feed Lots and Pens; It Eliminates Odors, Reduces the Build-Up of Solids and Gases, Increases Pit Capacity, and Also Increases the Fertilizer Value of the Digested Manure
- Cleaner Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5165025
- Zoro # G1873501
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 25 lb. |
Details
Fragrance | Yeast-Like |
Application | It is a Bacterial Digestant Used in Farm Animal Manure Pits, Lagoons, Feed Lots and Pens; It Eliminates Odors, Reduces the Build-Up of Solids and Gases, Increases Pit Capacity, and Also Increases the Fertilizer Value of the Digested Manure |
Cleaner Form | Powder |
Description
Farm Digestant,25lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TX Tech Official-Size Autograph Football (220-93FA-1)
- JACKS IMPORTS Brown Steel Spurs (11109)
- LOGO BRANDS Baltimore Ravens 34oz Native Quencher Bottle (603-S34QB-63)
- STENS Carburetor For Lct 291Cc Winter Engines 23101; 520-349 (520-349)
- TOTAL SOLUTIONS Farm Digestant, 1.75lb Jar, PK6 (5165003)
- JOBES 0 Bone Meal, Granular, Solid, 4 lb (9326)
- HOFFMAN A H /GOOD EARTH 5LB 423 Dehyd Manure (20505)
- GCI Nurserymen's Choice 3.2oz Black Woven Ground Cover Fabric 12'x300' (32012)
- SUN GRO Soil Potting All Purpose 1 Cf (1410102 1.0 CFL P)
- EARTH SCIENCE All Grasses Sun or Shade Grass Repair Kit 5 lb (12314-6)
- SCHULTZ Fertilizer Slow Acr 3.5Lb (SPF48340)
- Total Solutions Landscape Fabric & Fertilizers