Shop All Degreasers
Total Solutions
Degreaser, 5 Gal Pail, Liquid, Yellow
Mfr # 7025005
Zoro # G1874448
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Degreaser Application Concrete, Masonry, Machinery, Motors, Equipment, Metal Parts, Parts Washers, Fabric, Rugs and Upholstery.
- Fragrance citrus
- Recommended Dilution Varies by Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 7025005
- Zoro # G1874448
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Details
Item | Degreaser |
Container Type | Pail |
Cleaner Form | Liquid |
Degreaser Application | Concrete, Masonry, Machinery, Motors, Equipment, Metal Parts, Parts Washers, Fabric, Rugs and Upholstery. |
Fragrance | citrus |
Recommended Dilution | Varies by Application |
Color | Yellow |
Form | Liquid |
Description
Soy/d-Limonene Degreaser,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13.75 in W x 5.5 in D x 0.5 in H Wet Mop, Blue, Microfiber (FGQ82000BL00)
- DATAVAC Replacement Bags for Pro Cleaning Systems, PK5 (120-024101)
- FIBERLINK Sorbents, Universal, 4 PK (PSU34-4)
- HERITAGE 33 gal Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X6639AK)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- TOTAL SOLUTIONS Degreaser, 5 Gal Pail, Liquid, Colorless (1565005)
- WERTH SANITARY SUPPLY Heavy Duty Degreaser, 4 Gal Jug, Liquid, Clear, 4 PK (1100800)
- WARSAW CHEMICAL Smash, Effective and economical degreaser, Lemon Scent, 270-Gallon tote (20511-0000270)
- ZEP Citrus Scent Heavy Duty Degreaser 128 oz Liquid (ZUCIT128)
- Total Solutions Degreasers