Shop All Degreasers
Total Solutions
Degreaser, 5 Gal Pail, Liquid, Colorless
Mfr # 1565005
Zoro # G1871471
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Degreaser Application Highway equipment, Fiberglass, Stone, Truck bodies, Machinery, Concrete, Tile, Painted floors, Truck /auto engines, Wood, Painted surfaces
- Fragrance characteristic
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 1565005
- Zoro # G1871471
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Container Size | (1) 5 gal. |
Details
Item | Degreaser |
Container Type | Pail |
Cleaner Form | Liquid |
Degreaser Application | Highway equipment, Fiberglass, Stone, Truck bodies, Machinery, Concrete, Tile, Painted floors, Truck /auto engines, Wood, Painted surfaces |
Fragrance | characteristic |
Recommended Dilution | Ready to Use |
Color | Colorless |
Form | Liquid |
Degreaser Container Type | Pail |
Description
Dissolve All,5 gal.,Pail
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- NYCO HVAC Descaler w/RD-188, 1 qt., PK12 (NL001-Q12)
- BISSELL SPIN MOP HRDFLR SPINWV (2039)
- DIVERSEY Butyl All Purpose Cleaner, 2.5L Bottle, 2 PK (95892221)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL MCA)
- BEST SANITIZERS Chlorinated Cleaner, 1 Gal Jug, Foam, Aqueous, 4 PK (BSI2001)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- MEAN GREEN Degreaser, 32 oz Trigger Spray Bottle, Liquid (932)
- Total Solutions Degreasers