Shop All Degreasers
Total Solutions
Degreaser, 5 gal Pail, Liquid
Mfr # 7025
Zoro # G4131994
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Fragrance Citrus
- Recommended Dilution 1:20
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 7025
- Zoro # G4131994
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 gal |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Item | Degreaser |
Container Type | Pail |
Cleaner Form | Liquid |
Fragrance | Citrus |
Recommended Dilution | 1:20 |
Ready to Use/Concentrated | Concentrated |
Degreaser NSF Rating | Not Rated |
Cleaner Chemical Product Grouping | Degreasers |
Degreaser Container Type | Pail |
Sub-Category | Degreasers |
Primary Chemical | None |
Cleaner Container Type | Pail |
Degreaser Item | Degreaser |
NSF Rating | Not Rated |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:20, Cleaner Form Liquid, Primary Chemical None, Cleaner VOC Range No VOC, NSF Rating Not Rated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMOLIVE Dish Soap, Bottle, 9.7 oz, PK16 (61032015)
- MILWAUKEE TOOL 1-1/4 in. Round Brush Tool (49-90-2017)
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Universal, Gray, Polypropylene (G-66)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- TOTAL SOLUTIONS Degreaser, 5 Gal Pail, Liquid, Colorless (1565005)
- UNELKORPORATION 32OZ 3in1 Multi Cleaner (4000-3)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear, 12 PK (BWK350ACT)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Yellow (3010001214002)
- Total Solutions Degreasers