Shop All Degreasers
Total Solutions
Degreaser, 1.75 lb. Pail, Powder, 6 PK
Mfr # 5115003
Zoro # G1873361
product price: $47.79
/pk 6, $7.97/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 1.75 lb.
- Cleaner Form Powder
- Degreaser Application Grease traps, Trickling filters, Digesters, Lagoons
- Fragrance Yeast-Like
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5115003
- Zoro # G1873361
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1.75 lb. |
Container Size | (6) 1.75 lb. |
Details
Item | Degreaser |
Container Type | Pail |
Cleaner Form | Powder |
Degreaser Application | Grease traps, Trickling filters, Digesters, Lagoons |
Fragrance | Yeast-Like |
Form | Powder |
Degreaser Container Type | Jar |
Description
Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Microfiber Suede Cloth Cleaning Cloth 18.4 lb., Blue, 12PK (LFK100)
- LYSOL Hydrogen Peroxide Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus (RAC89289)
- VACMASTER PROFESSIONAL 8 Gal, 11 AMP Hepa Wet/Dry Vacuum (VK811PH)
- CLOROX 45CT13GAL CLR Kitch Bag (78543)
- TOTAL SOLUTIONS Degreaser, 5 Gal Pail, Liquid, Colorless (1565005)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWQ Ultra Cleaner & Degreaser Spray Bottle - 32 oz (BWQ)
- WARSAW CHEMICAL Orange 90 Degreaser, Citrus Scent, 1-Quart, 12PK (60871-0000012)
- JET-LUBE Cleaner/Degreaser, 5 Gal Pail, Liquid (30035)
- Total Solutions Degreasers