Shop All Degreasers
Total Solutions
Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK
Mfr # 82115003
Zoro # G1874630
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 12 Oz
- Cleaner Form Liquid
- Degreaser Application Industrial Tools, Hardware, Conveyors, Wheels and Castors, Hinges, Drawer Glides, and Nuts and Bolts
- Fragrance Hydrocarbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 82115003
- Zoro # G1874630
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 12 Oz |
Degreaser Container Size | 16 oz. |
Container Size | (12) 16 oz. |
Details
Item | Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Degreaser Application | Industrial Tools, Hardware, Conveyors, Wheels and Castors, Hinges, Drawer Glides, and Nuts and Bolts |
Fragrance | Hydrocarbon |
Color | Grey |
Form | Liquid |
Degreaser Container Type | Can |
Description
Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Cleaners & Detergents, 20 Oz Bottle, Liquid, 6 PK (137)
- TOUGH GUY Scrubber Sponge, 6" L, 3-1/2" W, PK20 (2NTH3)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 3 1/2 x 4 in Sheets, Std Core, White, 80 Pack (19885)
- SANITAIRE Handle Socket 8h057 (381831SV)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- TOTAL SOLUTIONS Degreaser, 5 Gal Pail, Liquid, Colorless (1565005)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- NAMCO MANUFACTURING Carpet Pre-Spot Degreaser, 1 gal. Jug, Liquid, Purple, 4 PK (4441C)
- OIL EATER Oil Stain Remover, 32 oz Bottle, Liquid (AOD3232301)
- NCL Ruff N' Ready Sassafras Scent Industrial Degreaser 1 qt Liquid (1071-36)
- ZEP Dyna 170 Degreaser, 5 Gal Pail, Liquid, Water Clear (17935)
- Total Solutions Degreasers