Shop All Landscape Fabric & Fertilizers
Total Solutions
Compost Digestant, 25lb
Mfr # 5205025
Zoro # G1873599
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 lb.
- Fragrance Yeast-Like
- Cleaner Form Powder
- Application Compost Piles, Grass Clippings, Leaves, Weeds, Manure, Sawdust, Wood Chips, Organic Wastes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5205025
- Zoro # G1873599
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 25 lb. |
Details
Fragrance | Yeast-Like |
Cleaner Form | Powder |
Application | Compost Piles, Grass Clippings, Leaves, Weeds, Manure, Sawdust, Wood Chips, Organic Wastes |
Description
Compost Digestant,25lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Handheld Blower, 480 cfm, 92 mph, 56 V, 7.2 lb (LB4800)
- SUNBELT Belt, Pump Drive 33" x4.5" x0.5" (A-5100555)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- SUN JOE Dual Sliding Chamber, All-Season, OD Tumbling Composter, 42 Gal (SJ-CMPS1)
- TOTAL SOLUTIONS Farm Digestant, 1.75lb Jar, PK6 (5165003)
- MICHIGAN PEATMPANY 40QT The Cow Compost (1640)
- HI-YIELD Dutch Bulb Food 7-8-5 (FH21724)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 5'x250' (50005)
- TURF BUILDER Tb Summer Lawn Food 4M (49021)
- DEWITT Sunbelt Woven Ground Cover, 3 ft.X300 ft. (SBLT3300)
- HI-YIELD BLOOD MEAL 12-0-0 (FH32142)
- Total Solutions Landscaping Materials