Shop All Landscape Fabric & Fertilizers
Total Solutions
Compost Digestant, 1.75lb Jar, PK6
Mfr # 5205003
Zoro # G1873650
product price: $47.69
/pk 6, $7.95/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jar
- Size 1.75 lb.
- Fragrance Yeast-Like
- Application Compost Piles, Grass Clippings, Leaves, Weeds, Manure, Sawdust, Wood Chips, Organic Wastes
- Cleaner Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5205003
- Zoro # G1873650
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 1.75 lb. |
Details
Container Type | Jar |
Fragrance | Yeast-Like |
Application | Compost Piles, Grass Clippings, Leaves, Weeds, Manure, Sawdust, Wood Chips, Organic Wastes |
Cleaner Form | Powder |
Description
Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-20X40)
- TIMBER TUFF Brush Rake (TMW-71)
- PETERSON MANUFACTURING REPLACEMENT LENS (383-25C)
- TIMBER TUFF All-in-One Deluxe Adjustable Timber Jack (TMB-75ATJ)
- TOTAL SOLUTIONS Farm Digestant, 1.75lb Jar, PK6 (5165003)
- RHINO SEED Ez Straw Lawn Repair 11# (MLEZSUNSHD11)
- FERTI-LOME NEW LAWN STARTER FERTILIZER 9-13-7 (10903)
- GREENVIEW Fairway Formula Seeding Success (23-29831)
- SUNNILAND All South Brand All-Purpose Lawn Fertilizer For All Grasses 6000 sq ft (056402)
- JOBES 0 Fertilizer Spike Bag, Spike, Light Green, Slight Ammonia Bag (2010)
- GCI Steel Fabric Pins 6"x1" 11 guage - 1000 count (01000)
- Total Solutions Landscaping Materials