Shop All Air Fresheners & Odor Eliminators
Total Solutions
Cherry Sewer Sweetener, 1 gal., PK4
Mfr # 3755041
Zoro # G1872731
product price: $37.15
/pk 4, $9.29/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Pink
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 3755041
- Zoro # G1872731
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 1 gal. |
Details
Fragrance | Cherry |
Color | Pink |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Application | Controlling Offensive Odors in Sewage Plants, Lagoons, Aerators, Sewer Mains and Laterals and for Garbage Containers and Dumps |
Description
Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Coconut oil diethanolamine condensate (cocamide diethanolamine), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5 (KCC 09512)
- SCRUBBING BUBBLES FRESH BRUSH STARTER KIT (00079)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- SAN JAMAR Pail Pro, 6Qt Blue (KPP196KCBL)
- TOTAL SOLUTIONS 5 gal. Pail Cherry (3755005)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lilac Scent Air Freshener Spray 8 oz Liquid (11212)
- MICROBAN 24 Microban Citrus Scent Sanitizer and Deodorizer 15 oz (48626)
- RAID Deep Reach Aerosol Fogger 1.5 oz (74251)
- SPARTAN CHEMICAL CO. Airlift Clothesline Fresh Linen 1 Quart Air Freshener (304803)
- DAMPRID Fresh Scent Moisture Absorber 2 pk Solid, 2PK (FG97)
- Total Solutions Air Fresheners & Odor Eliminators