Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 5 gal. Pail, Slight Detergent
Mfr # 4115005
Zoro # G1872917
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Slight Detergent
- Recommended Dilution For General Cleaning, Dilute 6 ounces in One gallon of Water, Then Spray and Wipe; For Difficult Stains, Dilute 1:10 or 1:5, Rinse Surfaces with Clean Water
- Color Pink
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4115005
- Zoro # G1872917
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Slight Detergent |
Recommended Dilution | For General Cleaning, Dilute 6 ounces in One gallon of Water, Then Spray and Wipe; For Difficult Stains, Dilute 1:10 or 1:5, Rinse Surfaces with Clean Water |
Color | Pink |
Ready to Use/Concentrated | Concentrated |
Item | All Purpose Cleaner |
Application | Suitable for Use on All Surfaces Not Harmed by Water, It May be Used in Automatic Scrubbers, Pressure Washers, Hot Tanks and Spray Cleaners; Its Properties Make It Ideal for Cleaning All Protective Rubber Clothing, Diving Suits, Respirators, Masks and Face-Pieces |
Cleaner Form | Liquid |
Description
Non-Butyl Cleaner Concentrate,5 gal,Pail
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Dishwashing Liquid, Original, 20 oz., PK9 (45118)
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MABSU1DN06)
- NORAMCO 40"x48" Can Liners 12 MIC, Clear, 250 ct (R404812N)
- SCOTCH-BRITE Scouring Pad, 5-1/2" L x 3-29/32" W, PK5 (2000CC)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- STEARNS PACKAGING 1 gal Regular Bleach (105621)
- KIMTECH Wipers, WetTask Wiping System, 12"x12-1/2", White, PK 6 (KCC06471)
- DIVERSEY All Purpose Cleaner, 1.5 gal. Jug, Citrus, 2 PK (93318102)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Refill Liquid 68 oz (14684)
- WALTER SURFACE TECHNOLOGIES CB 100 Alu Industrial Cleaner, 1 gal. Pleasant Odor (53G125)
- LINZER Products ScreenKleen Window & Door Screen Cleaning Kit (LI309556)
- Total Solutions All Purpose Cleaners