Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 5 gal. Pail, Glycol
Mfr # 4135005TRA
Zoro # G1873048
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Glycol
- Recommended Dilution For Carpet and Upholstery Care: Dilute 1:1 with Water and Use in a Carpet Extractor or For Routine Carpet and Upholstery Care; Ready-to-Use For Spot Remover
- Color Blue
- Ready to Use/Concentrated Concentrated/Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4135005TRA
- Zoro # G1873048
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Glycol |
Recommended Dilution | For Carpet and Upholstery Care: Dilute 1:1 with Water and Use in a Carpet Extractor or For Routine Carpet and Upholstery Care; Ready-to-Use For Spot Remover |
Color | Blue |
Ready to Use/Concentrated | Concentrated/Ready to Use |
Item | All Purpose Cleaner |
Cleaner Form | Liquid |
Application | It Removes Grease, Oil and Ground-in Dirt Quickly and Effectively with Little Effort; It is Also Great for Use As a Pre-Treatment to Enhance the Performance of Regular Carpet Shampoos and Cleaners |
Description
Traffic Lane Cleaner,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Bissell 1018048 4.75A Standard TurboClean Bagless Carpet Cleaner; Multi Color (1018048)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00826)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6334-000000)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- CLOROX Clean-Up All Purpose Cleaner with Bleach, 32 fl oz (1 quart) Rain Clean, 9 PK (CLO30197CT)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- LPS All Purpose Cleaner, 1 gal. Jug, Sassafras (05501)
- MR. CLEAN Mr.Clean All-Purpose Cleaner, 3PK (3700039949)
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Lavender Scent, 1 Gal Bottle, 4PK (53058)
- SPRAY NINE Earth Soap Cleaner, Degreaser, Bio-Based, 1 Gallon, Clear (PTX27901)
- Total Solutions All Purpose Cleaners