Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 5 gal. Pail, Bland
Mfr # 5265005
Zoro # G1873623
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Bland
- Recommended Dilution Dilute 4 ounces into 1 gallon of Water; Solution May be Mopped or Brushed onto Floor; Rinse with Clean Water
- Color Green
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5265005
- Zoro # G1873623
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Bland |
Recommended Dilution | Dilute 4 ounces into 1 gallon of Water; Solution May be Mopped or Brushed onto Floor; Rinse with Clean Water |
Color | Green |
Item | All Purpose Cleaner |
Cleaner Form | Liquid |
Application | Its Designed to Clean Grease, Grime, Spoiled Food, Vomit, Urine, Feces and Other Organic Spills on Kitchen and Restroom Floors; Its Unique Formula Contains Selected Strains of Natural Enzyme-Producing Bacteria; These Special Strains of Bacteria are Efficient at Digesting Organic Waste to Eliminate Waste and Odors at Their Source |
Description
Hard-Surface Cleaner,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMICAL GUYS CYCLONE DIRT TRAP-CAR WASH BUCKET INSERT, RED COLOR, (1 UNIT) (DIRTTRAP02)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in BUDGET LINE, FITS TN (605029)
- 3M Sorbents, 75 gal, 34 in x 38 in, Oil, White, Polyester, Polypropylene, Synthetic Fibers (HP-557)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- MAG 1 Mag1 19OZ Brake Cleaner (MG750408)
- CLOROX Scentiva Jasmine/Lavender Scent Deodorizing Multi-Purpose Cleaner Liquid 32 oz (31387)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- SOFT SCRUB Cleaners & Detergents, 24 oz Unscented, 9 PK (DIA 01602)
- RECKITT BENCKISER Reckitt Benckiser Professional 144 oz Clean & Fresh Concentrated Multi-Surface Cleaner Lemon (77617EA)
- MIRACLEMIST Miraclemist MMAP-1 1 gal All Purpose Cleaner Spray (MMAP-1)
- Total Solutions All Purpose Cleaners