Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 2.5L Pleasant, 4 PK
Mfr # 14425002
Zoro # G1871331
product price: $94.79
/pk 4, $23.70/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5L
- Fragrance Pleasant
- Color Blue Green
- Cleaner Form Liquid
- Application Fresh Clean is A Premium Hand Cleaner Developed To Provide Excellent Cleaning Power While Remaining Gentle on Hands And Skin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 14425002
- Zoro # G1871331
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 2.5L |
Details
Fragrance | Pleasant |
Color | Blue Green |
Item | All Purpose Cleaner |
Cleaner Form | Liquid |
Application | Fresh Clean is A Premium Hand Cleaner Developed To Provide Excellent Cleaning Power While Remaining Gentle on Hands And Skin |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Black, 100 Pk (MX4347STB)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70414)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL, Finish: Glossy (WHB1LDS)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- CHALLENGER Degreaser, Concentrated, 55 Gallon Drum (83755)
- SPRAY NINE Spray Nine S40 26801 Spray Nine Multi-Purpose Cleaner - Gallon (S40 26801)
- ZEP Chlorinated Detergent, Jug, 4 PK (246524)
- CLOROX Formula 409 Original Scent Multi-Surface Cleaner Liquid 32 oz (31220)
- HYGENALL LEADOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (LS9001Q)
- KRUD KUTTER Heavy Duty Cleaner, 32 Oz Trigger Spray Bottle, Citrus (KC324)
- Total Solutions All Purpose Cleaners