Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 12 qt. Sassafras, 12 PK
Mfr # 4215003
Zoro # G1873127
product price: $40.45
/pk 12, $3.37/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Color Green
- Ready to Use/Concentrated Ready to Use
- Application It Can be Used to Clean Virtually Any Surface Metal, Plastic, Wood, Fiberglass, Rubber, Fabrics, Glass and More; Its Strong Enough to Remove Heavy Dirt, Grease, Adhesives and Just About any Other Soil or Stain
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4215003
- Zoro # G1873127
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 12 qt. |
Details
Fragrance | Sassafras |
Recommended Dilution | Ready to Use |
Color | Green |
Ready to Use/Concentrated | Ready to Use |
Item | All Purpose Cleaner |
Application | It Can be Used to Clean Virtually Any Surface Metal, Plastic, Wood, Fiberglass, Rubber, Fabrics, Glass and More; Its Strong Enough to Remove Heavy Dirt, Grease, Adhesives and Just About any Other Soil or Stain |
Cleaner Form | Liquid |
Description
Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESOLVE Resolve Crpt Clnr 60Oz (1920085377)
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- A E S INDUSTRIES DETAIL BRUSH NYLON BRUSH (AD609-N)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Hair And Body Wash Manual Dispenser Refills 4 PK (GPC43024)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- BLUE RIBBON 1 Gal. Clear Ammonia (10206)
- 3M Cleaner 14Oz (4107-14)
- MASTER CHEMICAL Cleaner, 54 gal. Drum, Mild (TASK2GF/54)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- WECHEM Sani Klenz Liquid Cleanser, Tub, Mint, 12 PK (D550Q)
- Total Solutions All Purpose Cleaners