Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 12 qt. Bland, 12 PK
Mfr # 5345003
Zoro # G1873693
product price: $75.59
/pk 12, $6.30/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 qt.
- Fragrance Bland
- Color Orange-Brown
- Cleaner Form Liquid
- Application Ideal for Use in Sinks, Floor Drains, Urinals and Toilets, Grease Traps, Septic Tanks, Wet Wells, Lift Stations, and Sewer Laterals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5345003
- Zoro # G1873693
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 12 qt. |
Details
Fragrance | Bland |
Color | Orange-Brown |
Item | All Purpose Cleaner |
Cleaner Form | Liquid |
Application | Ideal for Use in Sinks, Floor Drains, Urinals and Toilets, Grease Traps, Septic Tanks, Wet Wells, Lift Stations, and Sewer Laterals |
Description
Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 10 gal. Can Liners, 2-Ply, 500PK (GJO02147)
- HOOVER COMMERCIAL Disp Allergen Filtration Bags For Commercial WindTunnel Vacuum, PK3 (4010100Y)
- UNGER Extendable Duster, Lambswool, 30" to 60"L (LWDUR)
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, Microfiber, PK12, 36942014 (36942014)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- CLAIRE Germicidal Cleaner, 20 oz 12 PK (873)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 41 oz (80756064)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- MR. CLEAN 78418 Multi-Surface Cleaner with Gain Original Fresh Scent 45 oz. (63278418)
- ZOGICS Smoke and Odor Eliminator, 32 oz (CLNSOE32CN)
- ORANGE SOL Orange-Sol 22608 12.6 oz. De-Solv-It Citrus Solution (814012)
- Total Solutions All Purpose Cleaners