Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 12 pt. Pleasant, 12 PK
Mfr # 14425003
Zoro # G1871149
product price: $68.69
/pk 12, $5.72/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 pt.
- Fragrance Pleasant
- Color Blue Green
- Application Fresh Clean is A Premium Hand Cleaner Developed To Provide Excellent Cleaning Power While Remaining Gentle on Hands And Skin
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 14425003
- Zoro # G1871149
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 12 pt. |
Details
Fragrance | Pleasant |
Color | Blue Green |
Item | All Purpose Cleaner |
Application | Fresh Clean is A Premium Hand Cleaner Developed To Provide Excellent Cleaning Power While Remaining Gentle on Hands And Skin |
Cleaner Form | Liquid |
Description
Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Power Cord 40 ft. (440002417)
- SEM PRODUCTS SEM SOAP 12-OZ (SE39362)
- VIKAN Handheld Dust Pan, White (56625)
- IMPACT PRODUCTS Urinal Screen, NonPara, Lavender Flds, PK12 (159736)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- TOUGH GUY Multi-Purpose Cleaner, 1 gal. Jug, Lavender (36XX37)
- MEGUIARS CLEANR ALL PURP 5-GAL (MGD-10105)
- PROTOCHEM LABORATORIES Frosted Cranberry Odor Neutralizer And Cleaner Concentrate, 32oz., EA1 (PC-ODOROUT16-1)
- ECOS PRO Cream Cleanser, Bottle, Lemon, 6 PK (PL9701/6)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Apple Cider Scent Organic Multi-Surface Cleaner Liquid 16 oz (70051)
- ACL STATICIDE Mat and Table Top Cleaner, 32 oz. Trigger Spray Bottle, Pleasant (6001)
- Total Solutions All Purpose Cleaners