Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 1 gal. Lemon, 4 PK
Mfr # 1155041HG
Zoro # G1870902
product price: $51.65
/pk 4, $12.91/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal.
- Fragrance Lemon
- Recommended Dilution Very Light Cleaning 1:100 (1 1/4 oz./gallon), Daily Damp Mopping: 1:40 (3 oz./gal), Difficult Stains and Greasy Dirt 1:20 (6 oz./gallon)
- Color Red Orange
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 1155041HG
- Zoro # G1870902
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Lemon |
Recommended Dilution | Very Light Cleaning 1:100 (1 1/4 oz./gallon), Daily Damp Mopping: 1:40 (3 oz./gal), Difficult Stains and Greasy Dirt 1:20 (6 oz./gallon) |
Color | Red Orange |
Ready to Use/Concentrated | Concentrated |
Item | All Purpose Cleaner |
Cleaner Form | Liquid |
Application | High Glow is A Neutral-PH Floor Cleaner Designed for Regular Damp Mopping of Floors Finished with Natural Wax or Synthetic Finishes |
Description
High Glow Damp Mop Cleaner,1 gal.,PK4, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- 3M Scrubbing Pad, 20 In, Blue, PK5 (5300)
- KOHLER Curve Touchless Foaming Soap Dispenser, Ac-Powered (25197-CP)
- MARCAL PRO Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (P200B)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine (BWK4734EA)
- OIL EATER Waterbased Parts Washing Fluid, Neutral (AOD5G28801)
- DEVCON Permatex Fast Orange Citrus Scent Pumice Lotion Hand Cleaner 7.5 oz (25108)
- WOOLITE LimeOut Extra No Scent Rust & Calcium Stain Remover 24 oz Liquid (AO06N)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- STEARNS PACKAGING 1 gal Regular Bleach (105621)
- Total Solutions All Purpose Cleaners