Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 1 gal. Bland, 4 PK
Mfr # 5345041
Zoro # G1873678
product price: $95.95
/pk 4, $23.99/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal.
- Color Orange-Brown
- Application Ideal for Use in Sinks, Floor Drains, Urinals and Toilets, Grease Traps, Septic Tanks, Wet Wells, Lift Stations, and Sewer Laterals
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5345041
- Zoro # G1873678
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Bland |
Color | Orange-Brown |
Item | All Purpose Cleaner |
Application | Ideal for Use in Sinks, Floor Drains, Urinals and Toilets, Grease Traps, Septic Tanks, Wet Wells, Lift Stations, and Sewer Laterals |
Cleaner Form | Liquid |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Vacuum Bags, PK5 (63213B)
- SCOTT Kleenex Professional 125 ct Facial Tissue (03076)
- PURELL Hand Sanitizing Wipes Station, 15 1/2" W (9114-01-SLVHSW)
- GLOBAL INDUSTRIAL Round Black, Steel (260804BK)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mum Scent Organic Multi-Surface Cleaner Liquid 16 oz (70048)
- ZOGICS All Surface Neutral Cleaner, 32 oz, 6PK (CLNNEC32CN-6)
- MR. CLEAN Meadows and Rain Scent Concentrated Multi-Surface Cleaner Liquid 41 oz (80749548)
- RECKITT BENCKISER Lime A Way 22OZ Cleaner (5170087103)
- COASTWIDE CLEANER, 64, NEUTRL, EZCNNCT (24381058)
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- Total Solutions All Purpose Cleaners