Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 1 gal. Acid, 4 PK
Mfr # 1435041
Zoro # G1871237
product price: $92.25
/pk 4, $23.06/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Acid
- Recommended Dilution 1 to 4 Ounces in A Gallon of Water
- Color Yellow Green
- Ready to Use/Concentrated Concentrated
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 1435041
- Zoro # G1871237
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Acid |
Recommended Dilution | 1 to 4 Ounces in A Gallon of Water |
Color | Yellow Green |
Ready to Use/Concentrated | Concentrated |
Item | All Purpose Cleaner |
Cleaner Form | Liquid |
Application | This Liquid Acid-Based Cleaner Quickly and Safely Removes Heavy Lime and Scale Build-Up From Machinery, Tools, Appliances and A Wide Variety of Other Hard Surfaces |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46530)
- ZORO SELECT Reclaimed Colored Knit Cloth Rag 50 lb. Varies Sizes, Colored Mixed (135-50N)
- NILFISK Curved Wand, Mfr. No. M60004 (302000447)
- ZEP 1 Gal. House and Siding Pressure Wash Concentrate Cleaner, 4PK (ZUVWS128)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- SUNSHINE MAKERS SimplGreen, Clean Building All-Purpose Cleaner Concentrate, 1gal Bottle (11001)
- LYSOL Clean & fresh Lemon Scent Multi-Purpose Cleaner Liquid 144 oz (3624177617)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- FAST ORANGE Hand Cleaner Wipes (PX25051)
- LYSOL Lysol Dul Act Wipes 75Pk (1920081700)
- METHOD Method, All-Purpose Cleaner, Pink Grapefruit, 28 Oz Bottle (00010)
- Total Solutions All Purpose Cleaners