Shop All All Purpose Cleaners
Total Solutions
50 lb. Yeast-Like
Mfr # 5155050
Zoro # G1873529
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Yeast-Like
- Cleaner Form Powder
- Application Meat Processing Plants, Poultry Processing Plants, Milk Processing, Fruit and Vegetable Canneries, Breweries, Bakeries, Mills, Industrial kitchens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 5155050
- Zoro # G1873529
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 50 lb. |
Details
Fragrance | Yeast-Like |
Cleaner Form | Powder |
Application | Meat Processing Plants, Poultry Processing Plants, Milk Processing, Fruit and Vegetable Canneries, Breweries, Bakeries, Mills, Industrial kitchens |
Description
Kitchen/Food Digestant,50lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Recessed Dispenser/12gal. Waste Receptacle, SS (B3944)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29382)
- REMCO Vikan High-Low Brush- Medium, Blue (70473)
- ARMOR ALL Disinfectant Wipes Fresh 30 wipes (19472)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- PROTECT PLUS INDUSTRIES Filter Hvac Roll 24X240X1In G24201 (8917668)
- RECKITT BENCKISER Reckitt Benckiser Professional 144 oz Clean & Fresh Concentrated Multi-Surface Cleaner Lemon (77617EA)
- BLACK SWAN All Purpose Primer/Cleaner(Purple)1/4 pt (08000)
- MRS. MEYERS CLEAN DAY Daisy Scent All Purpose Cleaner Liquid Spray 16 oz (11430)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- FABULOSO All Purpose Cleaner, 1 gal. Jug, Lavender, 4 PK (US05253A)
- Total Solutions All Purpose Cleaners