Shop All Engine & Intake System Cleaners
Total Solutions
50 lb. Transmission and Engine Cleaner Plastic Bottle
Mfr # 6635050
Zoro # G1874098
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 lb.
- Boiling Point (F) 148 Degrees F
- For Use With Any Vehicle
- Color White
- Freezing Point (F) -144 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 6635050
- Zoro # G1874098
- Country of Origin United States
- Category Engine & Intake System Cleaners
Dimensions
Size | 50 lb. |
Details
Item | Transmission and Engine Cleaner |
Boiling Point (F) | 148 Degrees F |
For Use With | Any Vehicle |
Color | White |
Freezing Point (F) | -144 Degrees F |
Washer Fluid Type | All Season |
Container Type | Plastic Bottle |
Application | It Cleans and Strips Away Oil, Grease and Other Deposits from Transmissions, Radiators, and Metal Parts Without Foaming Problems |
Dilution Ratio | For Spray Cabinets: Dilute 1-2 Ounces per gallon of Water; For Dip Tanks: Dilute 1 Ounce per gallon of Water |
Sub-Category | Engine Cleaners and Degreasers |
Description
Alum Transmission/Engine Cleaner,50lb
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60040)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (RUAB53)
- 3M Self-Stick Liquid Protection Fabric, 36882, Blue, 56" x 300 ft. (36882)
- BALDWIN FILTERS Air Filter, 5-7/8 x 2-7/8 in. (PA3419)
- BLASTER 11 oz. Air Intake Cleaner Aerosol can (16-SET)
- LIQUI MOLY Liqui Moly2001 150 ml Valve Clean (LIQ-2001)
- MAG 1 12 oz. Fuel Injector and Intake Valve Cleaner Pour Bottle (MAG00147)
- MOTOR MEDIC Fuel Injector Cleaner, 12 oz. Size, Amber (M4912)
- LIQUI MOLY Pro-Line Engine Flush, 0.5 Liter, 2037 (2037)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- ATP Intake Blast-Intake System Cleaner, At-100 (AT-100)
- Total Solutions Engine & Intake System Cleaners