Shop All Automotive Soaps
Total Solutions
50 lb. Automatic Powder Bottle
Mfr # 6645050AUT
Zoro # G1874052
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- VOC Content 0%
- Appearance White Powder
- For Use With Washing Glass, Crystal, Plastic, China, Stainless Steel, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Solutions
- MFR # 6645050AUT
- Zoro # G1874052
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 50 lb. |
Details
Item | Automatic Powder |
Container Type | Bottle |
VOC Content | 0% |
Appearance | White Powder |
For Use With | Washing Glass, Crystal, Plastic, China, Stainless Steel, Copper |
Description
Automatic Powder Detergent,50lb
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Black, 18.6 cu. ft. (684-5-01)
- K-TOOL INTERNATIONAL Tire Repair Kit (KTI-71930)
- BALDWIN FILTERS Air Filter, 12-15/32 x 16 in. (PA1702)
- TOTAL SOLUTIONS 5 Gal. Car Wash & Wax Bottle, Wash and Wax (1205005)
- MAXIMA High Gloss SC1 Clear Coat Silicone Spray 12oz (78920)
- MEGUIARS Wash Anywhere Spray (G3626)
- PROTOCHEM LABORATORIES Concentrated Vehicle Shampoo, 30 gal., Drum (PC-88C-30)
- 3M Specialty Coated Masking Paper, White (06540)
- OIL EATER 55 gal Fleet Wash Concentrate Drum, Clear, Drum (ATW5570004)
- MOTHERS Calif Gold Detailer 16Oz (08216)
- Total Solutions Automotive Soaps