Shop All All Purpose Cleaners
Total Solutions
5 gal. Pail, Unscented
Mfr # 2775005
Zoro # G1872390
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Unscented
- Color Blue
- Standards Meets All FAA Specifications for SAE AMS 1435B
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2775005
- Zoro # G1872390
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Unscented |
Color | Blue |
Standards | Meets All FAA Specifications for SAE AMS 1435B |
Cleaner Form | Liquid |
Application | Airport Runways, Sidewalks, Driveways, Stairs, Bridges, Airport Taxiways, Loading Docks, Locks, Chains, Linkages, Building Roofs, Hinges, Coal Conveyors, Asphalt, Concrete, Terrazzo, Rubber, Aluminum, Steel, Plastic |
Description
Ice Erase,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 gal Round Trash Can, Silver, Galvanized steel (2PYW4)
- GUNK Liquid Glass Cleaner, 33 oz., Clear, Blue, Unscented, Trigger Spray Bottle (GC33)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- SPARTAN CHEMICAL CO. Foam Gun (997300)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Slight Chlorine (19200-78914)
- SC JOHNSON PROFESSIONAL TruShot 2.0 10 fl. oz. Glass and Multi-Surface Cleaner Cartridge, 4PK (315272)
- CLOROX Clorox Bleach Cleaner, 4 PK (03098)
- RECKITT BENCKISER Lysol 32OZ AP Cleaner (1920078914)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- COMET Cleaners & Detergents, 21 oz Canister, Pine, 24 PK (32987)
- Total Solutions All Purpose Cleaners