Shop All All Purpose Cleaners
Total Solutions
5 gal. Pail, Pleasant
Mfr # 4045005
Zoro # G1872932
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Pleasant
- Recommended Dilution Dilute 1 pint into a gallon of Water, Spray onto Surface And Wipe Clean; For Light Cleaning Dilute 2 ounces into a gallon of Water
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4045005
- Zoro # G1872932
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Pleasant |
Recommended Dilution | Dilute 1 pint into a gallon of Water, Spray onto Surface And Wipe Clean; For Light Cleaning Dilute 2 ounces into a gallon of Water |
Color | Blue |
Ready to Use/Concentrated | Concentrated |
Chemicals For Use On Surface | Metal, Plastic, Wood, Painted Surface, Fiberglass, Rubber, Fabrics, Carpet, Ceramic, and Glass |
Cleaner Form | Liquid |
Application | It's Strong Enough to Dissolve Dirt, Grease, Oil, Food Deposits and Stains; Deodorizes As It Cleans with a Fresh, Pleasant Fragrance |
Description
Triple Zero Concentrate,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H-P PRODUCTS H-P Products 9880 Dirt Devil Central Vacuum System (9880)
- MAKITA Floor Nozzle (195551-7)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107533)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- ZEP Cleaning Product, 55 gal. Plastic Tote, Slight Butyl (085985)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) 12 PK (CLO35306CT)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Jug, Unscented, 4 PK (BSI5501)
- PROCTER & GAMBLE Microban® 24-Hour Disinfectant Multipurpose Cleaner, Citrus, 32 Oz. Spray Bottle, 6/Carton (30110)
- MIDLAB Bulldozer Cleaner/Degreaser RTU, 12PK (051000-12)
- HOLLOWAY HOUSE Holloway House 1606763 Hexol Pine Scent All Purpose Cleaner; 16 oz (1606763)
- Total Solutions All Purpose Cleaners