Shop All All Purpose Cleaners
Total Solutions
5 gal. Pail, Mild odor
Mfr # 19835005
Zoro # G1871928
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Mild odor
- Recommended Dilution Typical Dosage is 1 gallon for Every 125 gallons of Capacity, Optimize the Dosage By Maintaining The Nitrite Concentration Between 350 to 1,000 ppm
- Color Red
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 19835005
- Zoro # G1871928
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Mild odor |
Recommended Dilution | Typical Dosage is 1 gallon for Every 125 gallons of Capacity, Optimize the Dosage By Maintaining The Nitrite Concentration Between 350 to 1,000 ppm |
Color | Red |
Ready to Use/Concentrated | Concentrated |
Cleaner Form | Liquid |
Application | Use of Mild Steel Piping and Feeding Equipment |
Description
Loop Treat Nitro,5 gal.,Pail
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- WORKSHOP WET/DRY VACS WS1600CA 16 Gal. 6.5 Peak HP Heavy-Duty Wet/Dry Vacuum with Cart, Accessories (WS1600SS)
- REMCO Vikan UST Detail Brush- Soft, White (5551305)
- AMPG Surface Plate Cleaner, 1/2 Gallon (Z9408)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- MRS. MEYERS CLEAN DAY MMCD MLT-SF CONC LEM32OZ (12440)
- CERAMA BRYTE Ceramic Cooktop Cleaner (20928-2)
- SOFT SCRUB Cleaners & Detergents, 24 oz Clean, 9 PK (23400021963)
- DIVERSEY All Purpose Cleaner Concentrate, 0.5 oz. Packet, Lemon, 2 PK (990651)
- CHAMPION PACKAGING & DISTRIBUTION Champion Packaging & Distribution AR150002 Ammonia Clear Cleaner 4 by 1 gal - Pack of 4 (AR150002)
- BIG D Pheno D Total Release Phenolic Fogger, 12PK (BGD 337)
- Total Solutions All Purpose Cleaners